Shop CLR
See all product information
Create Account
Bathroom Cleaner, 26 fl oz, Bottle, Liquid, Lavender
- Mfr # BB26-6-LV
- Zoro # G607715359
product price:
$
7.15
/ea
Sold in multiples of 6 for
$42.90
Key Features
Series
No Series
Container Type
Bottle
Container Size
26 fl oz
Cleaner Form
Liquid
Fragrance
Lavender
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BB26-6-LV
- Zoro #
- G607715359
- UPC #
- 78291062243
- Country of Origin
- United States
- Item
- Bathroom Cleaner
- Series
- No Series
- Container Type
- Bottle
- Cleaner Form
- Liquid
- Fragrance
- Lavender
- Application
- Lime & Scale Remover, Rust Remover, Soap Scum Remover
Dimensions
- Container Size
- 26 fl oz
Description
Multipurpose and multi-surface cleaner that has a powerful foam spray formulated to quickly cut through dirt, calcium, lime, hard water deposits and soap scum. Will not remove rust. Do not use on vinyl, natural stones, mirrors, plastic laminates, wood, fabrics, painted, coated or sealed surfaces, colored grout or wall coverings.
- • Avoid prolonged contact with any surface
- • After 2-3 minutes rinse promptly and thoroughly with cold, clean water
- • Surface-to-surface, market-to-market, no other cleaner performs like CLR Brilliant Bath
- • Part of the EPA's safer choice program recognizing the product as a safer alternative to traditional chemicals
- • On initial use, turn the front of the nozzle into the on position, depress the trigger all the way back to the neck of the bottle 3-5 times consecutively
- • Spray 6-8 inches from surface to be cleaned
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.