Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Clr CLR PRO Commercial Drain Line & Grease Trap Treatment, 55 gal G-GRT-55PRO

CLR PRO Commercial Drain Line & Grease Trap Treatment, 55 gal (Discontinued)

  • Mfr # G-GRT-55PRO
  • Zoro # G9833232
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-GRT-55PRO
Zoro #
G9833232
UPC #
078291981209
Country of Origin
Unknown

Dimensions

Cleaner Container Size
55 gal
Size
55 gal.
Container Size
55 gal

Details

Cleaner Chemical Product Grouping
Drain Cleaners and Maintainers
Item - Drains and Maintainers
Drain Maintainer
Cleaner Container Type
Drum
Fragrance
Unscented
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Standards
Safer Choice, U.S. EPA Safer Product Standards
For Use On
Commerical Drain Lines, Gease Traps
Container Type
Barrel
Item
Liquid Drain Maintainer
Contains
Ammonium Phosphate Monobasic, Sodium Nitrate, Water
Color
Blue
Primary Chemical
None
Case Quantity
1
RTU Yield per Container
16 to 22 Uses Per Gallon
Green Certification or Other Recognition
Safer Choice Certified (Meets U.S. EPA Safer Product Standards)

Description

Liquid Drain Maintainer, Container Type Drum, Container Size 55 gal, Cleaner Form Liquid, Fragrance Unscented, Product Series No Series, Standards Safer Choice, U.S. EPA Safer Product Standards, Color Blue, Primary Chemical None, Recommended Dilution Ready to Use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.