Zoro Homepage
This item is Discontinued.
Clr Grease Magnet Cleaner and Degreaser, 1 gal. Jug, Liquid, Clear G-GM-4PRO

Grease Magnet Cleaner and Degreaser, 1 gal. Jug, Liquid, Clear (Discontinued)

  • Mfr # G-GM-4PRO
  • Zoro # G3723343
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-GM-4PRO
Zoro #
G3723343
UPC #
078291157772
Country of Origin
Unknown

Dimensions

Size
1 gal.
Degreaser Container Size
1 gal.
Cleaner Container Size
1 gal
Container Size
1 gal

Details

Item
Grease Magnet Cleaner and Degreaser
Container Type
Jug
Cleaner Form
Liquid
Degreaser Application
Equipment/Machinery, Fleet/Vehicle, Parts Washing
Fragrance
Surfactant
Recommended Dilution
Ready to Use
Degreaser Solvent Type
Non-Solvent
Ready to Use/Concentrated
Ready to Use
Color
Clear
Net Weight
9.5
Degreaser NSF Rating
Not Rated
Flash Point
None To Boiling
VOC Content
5%
Cleaner Container Type
Jug
Cleaner Chemical Product Grouping
Degreasers
Degreaser VOC Range
Less than or equal to 10% / 10 g/L
Degreaser Container Type
Jug
Primary Chemical
Alcohol
Degreaser Item
Degreaser
Sub-Category
Degreaser
Nonflammable
Yes
Features
No Acids, Perfect for Pressure Washing
Application
Equipment/Machinery, Fleet/Vehicle, Parts Washing
Base Formula
Water Based
Butyl Free
No
Product Series
CLR Pro
Biodegradable
Yes
NSF Rating
Not Rated
Plastic Safe
Yes
Properties
Biodegradable, Nonflammable, Plastic Safe

Description

Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Jug, 1 gal, Net Weight 9.5, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 5 Percent, Nonflammable Yes, Biodegradable Yes, Butyl Free No, Plastic Safe Yes, Application Equipment/Machinery, Fleet/Vehicle, Parts Washing, Primary Chemical Alcohol, Base Formula Water Based, Cleaner VOC Range Low VOC, NSF Rating Not Rated, Product Series CLR Pro

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.