Zoro Homepage

Bathroom Cleaner, 32 oz, Trigger Spray Bot

  • Mfr # G-FM-RC32-6PRO

  • Zoro # G401942043


product price: $9.89
/ea

Key Features

Cleaner Chemical Product Grouping
Multi-Surface Bathroom Cleaner
Container Type
Trigger Spray Bottle
Fragrance
Unscented
Cleaner Form
Liquid
Primary Chemical
Lactic Acid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-FM-RC32-6PRO
Zoro #
G401942043
UPC #
078291333626
Country of Origin
United States

Dimensions

Container Size
32 oz

Details

Cleaner Chemical Product Grouping
Multi-Surface Bathroom Cleaner
Container Type
Trigger Spray Bottle
Item
Bathroom Cleaner
Fragrance
Unscented
Cleaner Form
Liquid
Primary Chemical
Lactic Acid
Recommended Dilution
Ready to Use
Green Certification or Other Recognition
Safer Choice Certified (Meets U.S. EPA Safer Product Standards), USDA Certified Biobased Product
Surfaces for Use On
Ceramic, Facilities Maintenance, Fiberglass, Glass, Plastic, Porcelain, Stainless Steel, Tile, Vinyl
Net Weight
2 lb
Properties
Nonflammable
Nonflammable
Yes
NSF Rating
Not Rated
Rinse Required
Yes
VOC Content
0%

Description

Multi-Surface Bathroom Cleaner, Bathroom Cleaner, Primary Chemical None, Surfaces for Use On Ceramic, Facilities Maintenance, Fiberglass, Glass, Plastic, Porcelain, Stainless Steel, Tile, Vinyl, Container Type Trigger Spray Bottle, Container Size 32 oz, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 0 Percent, Nonflammable Yes, NSF Rating Not Rated, Rinse Required Yes, Net Weight 2 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.