This item is Discontinued.

This item is Discontinued.
Calcium, Lime and Rust Remover, 1 gal Bottle, PK4 (Discontinued)
Mfr #
CL-4PRO
Zoro #
G6073984
UPC # 10078291210832
Country of Origin United States
Category Specialty Cleaners
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CL-4PRO
Zoro #
G6073984
UPC #
10078291210832
Country of Origin
United States
Dimensions
Size
1 gal
Details
Container Type
Bottle
Item
Cleaners & Detergents
Fragrance
Unscented
Cleaner Form
Liquid
Chemicals For Use On
Ceramics; Enamel; Fiberglass; Glass; Metal; Plaster; Plastic; Vinyl
Net Weight
38 lbs
Application
Descaler/Cleaner
Standards
EPA Safer Choice Label; LEED Applicable; NSF Certified; USDA Certified Biobased 80%
For Use On
Calcium; Lime; Mineral Scale; Rust
Green Certification or Other Recognition
USDA Certified Biobased; EPA Safer Choice Certified
Green Environmental Attribute
Alcohol Free, Phosphates Free, Ammonia Free, Bleach Free
Description
CLR® PRO Calcium, Lime and Rust Remover, 1 gal Bottle, 4/Carton
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.