Zoro Homepage

Calcium, Lime and Rust Remover, Spray

  • Mfr # G-FM-CLR32-6PRO

  • Zoro # G901259726


product price: $9.19
/ea

Key Features

For Use On
Brass, Chrome, Copper, Fiberglass, Glass, Porcelain, PVC/Plasic, Stainless Steel, Vinyl
Container Type
Trigger Spray Bottle
Container Size
32 oz
Fragrance
Unscented
Recommended Dilution
1:8 (Light Soil); 1:1 (Medium Soil)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-FM-CLR32-6PRO
Zoro #
G901259726
UPC #
078291215212
Country of Origin
United States

Dimensions

Container Size
32 oz

Details

Item
Calcium, Rust & Lime Remover
For Use On
Brass, Chrome, Copper, Fiberglass, Glass, Porcelain, PVC/Plasic, Stainless Steel, Vinyl
Container Type
Trigger Spray Bottle
Fragrance
Unscented
Recommended Dilution
1:8 (Light Soil); 1:1 (Medium Soil)
Primary Chemical
None
Standards
EPA Safer Choice
Cleaner Form
Liquid
VOC Content
0%
Net Weight
2 lb
Cleaner Chemical Product Grouping
Calcium, Rust & Lime Remover
Features
Safe On All Plumbing Including Copper and Plastic/PVC
Application Temperature
40 Degrees F or Above
Green Environmental Attribute
Applicable to LEED Criteria
Surfaces for Use On
Brass, Chrome, Copper, Fiberglass, Glass, Porcelain, Plastic, Stainless Steel, Vinyl
Biodegradable
Yes
Properties
Biodegradable
Product Series
CLR(R) Pro
Green Certification or Other Recognition
Safer Choice Certified (Meets U.S. EPA Safer Product Standards)

Description

Calcium, Lime and Rust Remover, Surfaces for Use On Brass, Chrome, Copper, Fiberglass, Glass, Porcelain, Plastic, Stainless Steel, Vinyl, Trigger Spray Bottle, 32 oz, Fragrance Unscented, Concentrated, Recommended Dilution 1:8 (Light Soil); 1:1 (Medium Soil), EPA Safer Choice, Primary Chemical None, Cleaner Form Liquid, Product Series CLR(R) Pro, Application Temperature 40 Degrees F or Above, Features Safe On All Plumbing Including Copper and Plastic/PVC, VOC Content 0 Percent, Biodegradable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.