Zoro Homepage

Calcium, Lime/Rust Remover, 1 gal, Jug

  • Mfr # G-FM-CLR128-4PRO

  • Zoro # G402015029


product price: $29.89
/ea

Key Features

For Use On
Brass, Chrome, Copper, Fiberglass, Glass, Porcelain, PVC/Plasic, Stainless Steel, Vinyl
Container Type
Jug
Recommended Dilution
1:8 (Light Soil); 1:1 (Medium Soil)
Primary Chemical
Lactic Acid
Green Certification or Other Recognition
Safer Choice Certified (Meets U.S. EPA Safer Product Standards), USDA Certified Biobased Product
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-FM-CLR128-4PRO
Zoro #
G402015029
UPC #
078291122220
Country of Origin
United States

Dimensions

Container Size
1 Gal

Details

Item
Calcium, Rust & Lime Remover
For Use On
Brass, Chrome, Copper, Fiberglass, Glass, Porcelain, PVC/Plasic, Stainless Steel, Vinyl
Container Type
Jug
Recommended Dilution
1:8 (Light Soil); 1:1 (Medium Soil)
Primary Chemical
Lactic Acid
Green Certification or Other Recognition
Safer Choice Certified (Meets U.S. EPA Safer Product Standards), USDA Certified Biobased Product
Cleaner Form
Liquid
Nonflammable
Yes
NSF Rating
A3
VOC Content
0%
Net Weight
1 gal
Product Series
CLR(R) Pro
Cleaner Chemical Product Grouping
Calcium, Rust & Lime Remover
Rinse Required
Yes
Surfaces for Use On
Brass, Chrome, Copper, Fiberglass, Glass, Porcelain, PVC/Plasic, Stainless Steel, Vinyl
Properties
Nonflammable

Description

Calcium, Lime and Rust Remover, Surfaces for Use On Brass, Chrome, Copper, Fiberglass, Glass, Porcelain, PVC/Plasic, Stainless Steel, Vinyl, Jug, 1 gal, Concentrated, Recommended Dilution 1:8 (Light Soil); 1:1 (Medium Soil), Cleaner Form Liquid, Product Series CLR(r) Pro, Rinse Required Yes, VOC Content 0 Percent, NSF Rating A3, Nonflammable Yes, Net Weight 1 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.