Degreaser, Drum, Liquid
Mfr # G-IDEGR-55PROM
Zoro # G414652960
product price: $711.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
Key Features
Cleaner Form
Liquid
Fragrance
Unscented
Recommended Dilution
3:1
Net Weight
459 lb
Standards
NSF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G-IDEGR-55PROM
Zoro #
G414652960
UPC #
078291709230
Country of Origin
United States
Dimensions
Container Size
55 gal
Details
Item
Degreaser
Container Type
Drum
Cleaner Form
Liquid
Fragrance
Unscented
Recommended Dilution
3:1
Net Weight
459 lb
Standards
NSF
Primary Chemical
None
VOC Content
0%
Features
Industrial Strength
Nonflammable
Yes
Application
Equipment/Machinery
pH Level
12.4 to 13
Base Formula
Water Based
Biodegradable
Yes
NSF Rating
A8
Butyl Free
No
Plastic Safe
Yes
pH Value
Alkaline
Description
Degreaser, Drum, 55 gal, Net Weight 459 lb, Ready to Use/Concentrated Concentrated, Recommended Dilution 3:1, Cleaner Form Liquid, VOC Content 0 Percent, Nonflammable Yes, Biodegradable Yes, Butyl Free No, Plastic Safe Yes, Application Equipment/Machinery, pH Value Alkaline, pH Level 12.4 to 13, NSF, Primary Chemical None, Base Formula Water-Based, Cleaner VOC Range No VOC, NSF Rating A8, Product Series CLR PRO MAX(R), Properties Biodegradable, Non-Flammable, Plastic Safe
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.