Degreaser, Palletized Tank, Liquid
Mfr # G-IDEGR-275PROM
Zoro # G515212971
product price: $3,492.99
/eaKey Features
Cleaner Form
Liquid
Fragrance
Unscented
Recommended Dilution
3:1
Net Weight
2,295 lb
Primary Chemical
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G-IDEGR-275PROM
Zoro #
G515212971
UPC #
078291710236
Country of Origin
United States
Dimensions
Container Size
275 gal
Details
Item
Degreaser
Container Type
Palletized Tank
Cleaner Form
Liquid
Fragrance
Unscented
Recommended Dilution
3:1
Net Weight
2,295 lb
Primary Chemical
None
Biodegradable
Yes
Features
Industrial Strength
VOC Content
0%
Plastic Safe
Yes
Standards
NSF
NSF Rating
A8
Butyl Free
No
Application
Equipment/Machinery
Nonflammable
Yes
pH Level
12.4 to 13
Base Formula
Water Based
pH Value
Alkaline
Description
Degreaser, Dispensing Tote, 275 gal, Net Weight 2,295 lb, Ready to Use/Concentrated Concentrated, Recommended Dilution 3:1, Cleaner Form Liquid, VOC Content 0 Percent, Nonflammable Yes, Biodegradable Yes, Butyl Free No, Plastic Safe Yes, Application Equipment/Machinery, pH Value Alkaline, pH Level 12.4 to 13, NSF, Primary Chemical None, Base Formula Water-Based, Cleaner VOC Range No VOC, NSF Rating A8, Product Series CLR PRO MAX(R), Properties Biodegradable, Non-Flammable, Plastic Safe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.