Zoro Homepage

Degreaser, Trigger Spray Bottle, Liquid

  • Mfr # G-IDEGR32-6PROM

  • Zoro # G914845619


product price: $6.19
/ea

Key Features

Cleaner Form
Liquid
Fragrance
Unscented
Recommended Dilution
3:1
Net Weight
32 oz
NSF Rating
A8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-IDEGR32-6PROM
Zoro #
G914845619
UPC #
078291704235
Country of Origin
United States

Dimensions

Container Size
32 oz

Details

Item
Degreaser
Container Type
Trigger Spray Bottle
Cleaner Form
Liquid
Fragrance
Unscented
Recommended Dilution
3:1
Net Weight
32 oz
NSF Rating
A8
Nonflammable
Yes
Application
Equipment/Machinery
Standards
NSF
pH Level
12.4 to 13
Primary Chemical
None
Base Formula
Water Based
Biodegradable
Yes
Features
Industrial Strength
VOC Content
0%
Butyl Free
No
Plastic Safe
Yes
pH Value
Alkaline

Description

Degreaser, Trigger Spray Bottle, 32 oz, Net Weight 32 oz, Ready to Use/Concentrated Ready to Use, Cleaner Form Liquid, VOC Content 0 Percent, Nonflammable Yes, Biodegradable Yes, Butyl Free No, Plastic Safe Yes, Application Equipment/Machinery, pH Value Alkaline, pH Level 12.4 to 13, NSF, Primary Chemical None, Base Formula Water Based, Cleaner VOC Range No VOC, NSF Rating A8, Product Series CLR PRO MAX(R), Properties Biodegradable, Nonflammable, Plastic Safe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.