Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Descaling Solution, BIO, Tote, 275 gal

  • Mfr # G-IDESC-275PROM

  • Zoro # G412845654


product price: $7,806.99
/ea
Item requires special delivery charges. A $975.00 per item surcharge will be applied.

Key Features

Form
Liquid
Container Type
Tote
Standards
NSF Registered
Operating Temperature - Minimum
-4 Degrees F
For Material
Cast Iron, Copper, Plastic, PVC, Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-IDESC-275PROM
Zoro #
G412845654
UPC #
078291703238
Country of Origin
United States

Dimensions

Size
275 gal

Details

Item
Scale Remover
Form
Liquid
Container Type
Tote
Standards
NSF Registered
Operating Temperature - Minimum
-4 Degrees F
For Material
Cast Iron, Copper, Plastic, PVC, Steel
Series
CLR Pro Max
Compatible Product Type
Boilers, Cooling Towers, Evaporator Coils, Heat Exchangers
Fluid Color
Orange
Active Ingredient
Sulfonic Acid, Glycol Ether, Tripropylene Glycol Butyl Ether, Trisodium Dicarboxymethyl Alaninate
Biodegradability
Biodegradable
Operating Temperature - Maximum
104 Degrees F
Product Type
Scale Remover

Description

Scale Remover, Form Liquid, Container Type Tote

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.