Zoro Homepage

Drain Maintainer, Bucket, 5 gal, Liq

  • Mfr # G-FM-BEDM-5PRO

  • Zoro # G702014999


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Cleaner Chemical Product Grouping
Drain Cleaners and Maintainers
Item - Drains and Maintainers
Drain Maintainer
Cleaner Container Type
Bucket
Fragrance
Unscented
Recommended Dilution
Ready to Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-FM-BEDM-5PRO
Zoro #
G702014999
UPC #
078291984064
Country of Origin
United States

Dimensions

Cleaner Container Size
5 gal
Container Size
5 gal

Details

Cleaner Chemical Product Grouping
Drain Cleaners and Maintainers
Item - Drains and Maintainers
Drain Maintainer
Cleaner Container Type
Bucket
Fragrance
Unscented
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Case Quantity
1
Green Certification or Other Recognition
Safer Choice Certified (Meets U.S. EPA Safer Product Standards), USDA Certified Biobased Product
Primary Chemical
None
Color
Blue
Item
Drain Maintainer
Container Type
Bucket
Contains
Ammonium Phosphate Monobasic, Sodium Nitrate
Standards
LEED Compliant, EPA's Safer Choice
VOC Content
0 %
Product Label
Drain Maintainer
Maximum RTU Yield per Container
5 gal
pH Level
7
Cleaner Type
Floor Drain, Grease Trap, Kitchen Sink, Septic System
NSF Rating
Not Rated
Septic System Safe
Yes
pH Value
Neutral
Rinse Required
No
Compatible Pipe Material
Metal, Plastic
Biodegradable
Yes
Garbage Disposal Safe
Yes

Description

Item Bio Enzymatic Drain Maintainer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.