Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drain Maintainer, Jug, 1 gal, Liq

  • Mfr # G-FM-BEDM128-4PRO

  • Zoro # G302014993


product price: $55.89
/ea

Key Features

Cleaner Chemical Product Grouping
Drain Cleaners and Maintainers
Item - Drains and Maintainers
Drain Maintainer
Cleaner Container Size
1 gal
Cleaner Container Type
Jug
Fragrance
Unscented
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-FM-BEDM128-4PRO
Zoro #
G302014993
UPC #
078291981971
Country of Origin
United States

Dimensions

Cleaner Container Size
1 gal
Container Size
1 gal

Details

Cleaner Chemical Product Grouping
Drain Cleaners and Maintainers
Item - Drains and Maintainers
Drain Maintainer
Cleaner Container Type
Jug
Fragrance
Unscented
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Standards
LEED Compliant, EPA's Safer Choice
Item
Drain Maintainer
Container Type
Jug
Contains
Ammonium Phosphate Monobasic, Sodium Nitrate
Case Quantity
4
Primary Chemical
Ammonium Phosphate Monobasic, Sodium Nitrate
Color
Blue
Green Certification or Other Recognition
Safer Choice Certified (Meets U.S. EPA Safer Product Standards), USDA Certified Biobased Product
VOC Content
0 %
Septic System Safe
Yes
Product Label
Drain Maintainer
pH Level
7
Rinse Required
No
Maximum RTU Yield per Container
1 gal
Compatible Pipe Material
Metal, Plastic
Cleaner Type
Floor Drain, Grease Trap, Kitchen Sink, Septic System
NSF Rating
Not Rated
Biodegradable
Yes
pH Value
Neutral
Garbage Disposal Safe
Yes

Description

Item Bio Enzymatic Drain Maintainer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.