Zoro Homepage

Foam Bleach-Free Mold and Mildew Remover, Trigger Spray Bottle

  • Mfr # G-FM-MMSR32-6PRO

  • Zoro # G902015048


product price: $8.49
/ea

Key Features

Cleaner Form
Foam
Fragrance
Surfactant
Container Type
Trigger Spray Bottle
Standards
EPA Safer Choice
Net Weight
2 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-FM-MMSR32-6PRO
Zoro #
G902015048
UPC #
078291010138
Country of Origin
United States

Dimensions

Container Size
32 oz

Details

Item
Bleach-Free Mold and Mildew Remover
Cleaner Form
Foam
Fragrance
Surfactant
Container Type
Trigger Spray Bottle
Standards
EPA Safer Choice
Net Weight
2 oz
VOC Content
0%
Recommended Dilution
Ready to Use
Primary Chemical
Alcohol
Contains
No Bleach
Green Certification or Other Recognition
Safer Choice Certified (Meets U.S. EPA Safer Product Standards), USDA Certified Biobased Product
Low Foaming
No
Plastic Safe
Yes
Minimum Effective Temperature
40 Degrees F
pH Value
Neutral
Maximum Coverage Area
1/2 sq ft
Maximum RTU Yield per Container
32 oz
EPA Registered
No
Product Label
Bleach-Free Mold and Mildew Remover
pH Level
9
Rinse Required
No
Biodegradable
Yes
Surfaces for Use On
Ceramic, Painted Surfaces
Properties
Biodegradable, No Rinse Required, Nonflammable, Plastic Safe
Minimum RTU Yield per Container
32 oz
Maximum Effective Temperature
211.6 Degrees F
Minimum Coverage Area
1/5 sq ft
Product Series
Facilities Maintenance Line
Nonflammable
Yes

Description

Mold and Mildew Stain Remover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.