Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lime Remover, 275 gal, Palletized Tank

  • Mfr # G-I-VLR-275PRO

  • Zoro # G8364213


product price: $4,180.99
/ea
Item requires special delivery charges. A $975.00 per item surcharge will be applied.

Key Features

Size
275 gal
Container Type
Palletized Tank
Green Certification or Other Recognition
Safer Choice Certified (Meets U.S. EPA Safer Product Standards)
Fragrance
Unscented
Container Size
275 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-I-VLR-275PRO
Zoro #
G8364213
UPC #
-
Country of Origin
United States

Dimensions

Size
275 gal
Container Size
275 gal
Cleaner Container Size
275 gal

Details

Item
Vehicle Lime Remover
Container Type
Palletized Tank
Green Certification or Other Recognition
Safer Choice Certified (Meets U.S. EPA Safer Product Standards)
Fragrance
Unscented
Recommended Dilution
Ready to Use
Primary Chemical
None
Standards
EPA Safer Choice
Flash Point
None
Item - Etchants, Rust and Lime Removers
Lime Remover
Cleaner Container Type
Palletized Tank
Net Weight
275 gal
VOC Content
0%
Cleaner Chemical Product Grouping
Lime Remover
Nonflammable
Yes
Cleaner Form
Liquid
Application Temperature
Not Rated
Rinse Required
Yes
Biodegradable
Yes
Surfaces for Use On
Hard Nonporous Surfaces
Properties
Biodegradable, Nonflammable
NSF Rating
A3
Product Series
CLR(R) Pro

Description

Vehicle Lime Remover, Surfaces for Use On Hard Nonporous Surfaces, Palletized Tank, 275 gal, Fragrance Unscented, Ready to Use, Recommended Dilution Ready to Use, EPA Safer Choice, Primary Chemical None, Cleaner Form Liquid, Product Series CLR(R) Pro, Rinse Required Yes, Application Temperature Not Rated, VOC Content 0 Percent, NSF Rating A3, Nonflammable Yes, Flash Point None, Biodegradable Yes, Net Weight 275 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.