Zoro Homepage

Multi-Purpose Cleaner, Lemon Scent, 32 oz Bottle, PK6, 6PK

  • Mfr # FM-MPC32-6PRO

  • Zoro # G906569097


product price: $61.59
/pk 6, $10.27/ea

Key Features

Item - Dishwashing
Cleaners & Detergents
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Fragrance
Lemon
Primary Chemical
Dipropyl Glycol-n-Butyl Ether; Caprylyl/Capryl Glucoside; Sodium Xylene Sulfonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM-MPC32-6PRO
Zoro #
G906569097
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
32 oz

Details

Item - Dishwashing
Cleaners & Detergents
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Fragrance
Lemon
Primary Chemical
Dipropyl Glycol-n-Butyl Ether; Caprylyl/Capryl Glucoside; Sodium Xylene Sulfonate
Chemicals For Use On
Ceramic; Formica; Granite; Stainless Steel; Tile
Application
All-Purpose Cleaner
For Use On
Dirt; Grease; Grime; Oil
Net Weight
15 lbs
Standards
EPA Safer Choice Certified; EPA Safer Choice Label; LEED Applicable

Description

Removes everyday soil and grime from a wide-variety of surfaces. Ideal for hard surfaces, it provides superior cleaning power to the leading brand, making it an effective, hard-working and easy to use cleaner.


  • Removes everyday soil and grime from a wide-variety of surfaces. Ideal for hard surfaces, it provides superior cleaning power to the leading brand, making it an effective, hard-working and easy to use cleaner.
  • Removes everyday soil and grime from a wide-variety of surfaces.
  • Ideal for hard surfaces.
  • Provides superior cleaning power.
  • Hard-working and easy to use cleaner.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.