Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Clr Pro Radiator Flush, 5 gal. G-TLV-HDRF-5PRO

Radiator Flush, 5 gal. (Discontinued)

  • Mfr # G-TLV-HDRF-5PRO
  • Zoro # G3313137
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-TLV-HDRF-5PRO
Zoro #
G3313137
UPC #
-
Country of Origin
United States

Dimensions

Size
5 gal
Container Size
5 gal

Details

Type
Heavy Duty
Color
Clear
Item
Radiator Flush
Container Type
Pail

Description

Radiator Flush, Container Type Pail, Container Size 5 gal, Color Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.