Zoro Homepage
This item is Discontinued.
Clr Pro Rust Remover, 26 oz, Trigger Spray Bottle G-A-ERR-26PRO

Rust Remover, 26 oz, Trigger Spray Bottle (Discontinued)

  • Mfr # G-A-ERR-26PRO
  • Zoro # G2021208
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-A-ERR-26PRO
Zoro #
G2021208
UPC #
-
Country of Origin
Unknown

Dimensions

Container Size
26 oz
Cleaner Container Size
26 oz

Details

Cleaner Chemical Product Grouping
Rust Remover
Container Type
Trigger Spray Bottle
Cleaner Form
Liquid
Recommended Dilution
Ready to Use
Cleaner Container Type
Trigger Spray Bottle
Net Weight
26 oz
Primary Chemical
None
VOC Content
0%
Fragrance
Unscented
Item - Etchants, Rust and Lime Removers
Rust Remover
Standards
EPA Safer Choice
Item
Rust Remover
Application Temperature
Not Rated
Green Certification or Other Recognition
Safer Choice Certified (Meets U.S. EPA Safer Product Standards)
Nonflammable
Yes
Properties
Biodegradable, Nonflammable
Biodegradable
Yes
Product Series
CLR(R) Pro
Surfaces for Use On
Hard Nonporous Surfaces
Flash Point
None
Rinse Required
Yes
NSF Rating
A3

Description

Rust Remover, Surfaces for Use On Hard Nonporous Surfaces, Trigger Spray Bottle, 26 oz, Fragrance Unscented, Ready to Use, Recommended Dilution Ready to Use, EPA Safer Choice, Primary Chemical None, Cleaner Form Liquid, Product Series CLR(R) Pro, Rinse Required Yes, Application Temperature Not Rated, VOC Content 0 Percent, NSF Rating A3, Nonflammable Yes, Flash Point None, Biodegradable Yes, Net Weight 26 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.