Scale Remover, Orange, 1 gal, Bottle
Mfr # G-IDESC128-4PROM
Zoro # G915705622
product price: $45.39
/eaSold in multiples of 4 for $181.56
Key Features
Size
1 gal
Biodegradability
Biodegradable
Container Type
Bottle
Form
Liquid
Active Ingredient
Sulfonic Acid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G-IDESC128-4PROM
Zoro #
G915705622
UPC #
078291629231
Country of Origin
United States
Dimensions
Size
1 gal
Details
Biodegradability
Biodegradable
Container Type
Bottle
Form
Liquid
Active Ingredient
Sulfonic Acid
Food Grade
Food Safe
Series
CLR Pro Max
Item
Scale Remover
For Material
Cast Iron, Copper, Plastic, PVC, Steel
Product Type
Scale Remover
Fluid Color
Orange
Description
Scale Remover, Form Liquid, Container Type Bottle
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.