Scale Remover, Orange, 5 gal, Pail
Mfr # G-IDESC-5PROM
Zoro # G412485935
product price: $209.99
/ea
Free Shipping & Returns
Key Features
Form
Liquid
Container Type
Pail
Standards
NSF Registered
Operating Temperature - Minimum
-4 Degrees F
Compatible Product Type
Boilers, Cooling Towers, Evaporator Coils, Heat Exchangers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G-IDESC-5PROM
Zoro #
G412485935
UPC #
078291701234
Country of Origin
United States
Dimensions
Size
5 gal
Details
Item
Scale Remover
Form
Liquid
Container Type
Pail
Standards
NSF Registered
Operating Temperature - Minimum
-4 Degrees F
Compatible Product Type
Boilers, Cooling Towers, Evaporator Coils, Heat Exchangers
Active Ingredient
Sulfonic Acid
Series
CLR Pro Max
Fluid Color
Orange
For Material
Cast Iron, Copper, Plastic, PVC, Steel
Product Type
Scale Remover
Operating Temperature - Maximum
104 Degrees F
Food Grade
Food Safe
Biodegradability
Biodegradable
Description
Scale Remover, Form Liquid, Container Type Pail
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.