Scale Remover, Orange, 55 gal, Drum
Mfr # G-IDESC-55PROM
Zoro # G012845665
product price: $1,643.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
Key Features
Form
Liquid
Container Type
Drum
Standards
NSF Registered
Operating Temperature - Maximum
104 Degrees F
Fluid Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G-IDESC-55PROM
Zoro #
G012845665
UPC #
078291702231
Country of Origin
United States
Dimensions
Size
55 gal
Details
Item
Scale Remover
Form
Liquid
Container Type
Drum
Standards
NSF Registered
Operating Temperature - Maximum
104 Degrees F
Fluid Color
Orange
Compatible Product Type
Boilers, Cooling Towers, Evaporator Coils, Heat Exchangers
Food Grade
Food Safe
Active Ingredient
Sulfonic Acid
Biodegradability
Biodegradable
Operating Temperature - Minimum
-4 Degrees F
Product Type
Scale Remover
Series
CLR Pro Max
For Material
Cast Iron, Copper, Plastic, PVC, Steel
Description
Scale Remover, Form Liquid, Container Type Drum
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.