Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water System Flush, 1 gal.

  • Mfr # G-I-ISF-4PRO

  • Zoro # G3314080


product price: $27.19
/ea

Key Features

Type
Industrial Strength
Size
1 gal
Container Type
Pail
Color
Clear
Features
Contains no Harsh Chemicals, Like Ammonia, phosphates, or Solvents, Helps Prevent Equipment from Overheating or Failure and Energy Inefficiencies with Regular Use, Safely Dissolves Calcium, Lime, Rust and Other Deposits from Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-I-ISF-4PRO
Zoro #
G3314080
UPC #
-
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Type
Industrial Strength
Item
Water System Flush
Container Type
Pail
Color
Clear
Features
Contains no Harsh Chemicals, Like Ammonia, phosphates, or Solvents, Helps Prevent Equipment from Overheating or Failure and Energy Inefficiencies with Regular Use, Safely Dissolves Calcium, Lime, Rust and Other Deposits from Water
Series
Industrial Systems Flush
VOC Content Weight Percentage
0 %
Product Form
Liquid
Boiling Point
210 Degrees F
Biodegradable
Biodegradable
Flammability
Nonflammable
Net Weight
8.9 lb
Fragrance
Slightly Acidic
Form
Liquid
Biodegradability
Biodegradable
Fluid Color
Clear
Active Ingredient
Lactic Acid

Description

Water System Flush, Color Clear, Form Liquid, Container Size 1 gal, Container Type Pail, Features Contains no Harsh Chemicals, Like Ammonia, phosphates, or Solvents, Helps Prevent Equipment from Overheating or Failure and Energy Inefficiencies with Regular Use, Safely Dissolves Calcium, Lime, Rust and Other Deposits from Water

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.