Spot-Free Stainless Steel
Mfr # G-CSS-12
Zoro # G902015093
product price: $12.39
/eaKey Features
Maximum Effective Temperature
200 Degrees F
Flash Point
-161.392 Degrees F
Recommended Dilution
Ready to Use
NSF Rating
A7
Fragrance
Fresh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G-CSS-12
Zoro #
G902015093
UPC #
078291525069
Country of Origin
United States
Dimensions
Container Size
12 oz
Details
Item
Stainless Steel Cleaner
Maximum Effective Temperature
200 Degrees F
Flash Point
-161.392 Degrees F
Recommended Dilution
Ready to Use
NSF Rating
A7
Fragrance
Fresh
Net Weight
6 oz
Container Type
Aerosol Spray Can
Minimum Drying Time
2 min
Standards
CERCLA, OSHA, SARA, TSCA
Biodegradable
No
Minimum Effective Temperature
35 Degrees F
Surfaces for Use On
Stainless Steel
Maximum Drying Time
6 min
pH Value
Neutral
Rinse Required
No
Nonflammable
No
Properties
No Rinse Required
Cleaner Form
Liquid
pH Level
7
Description
Stainless Steel Cleaner, Cleaner Form Liquid, Container Size 12 oz, Container Type Aerosol Spray Can, NSF Rating A7, Properties No Rinse Required, Ready to Use, Standards CERCLA, OSHA, SARA, TSCA, Surfaces for Use On Stainless Steel, Maximum Drying Time 6 min, Maximum Effective Temperature 200 Degrees F, Minimum Drying Time 2 min, Minimum Effective Temperature 35 Degrees F, Flash Point -161.392 Degrees F, Fragrance Fresh, Net Weight 6 oz, pH Level 7, pH Value Neutral
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.