Club 3D USB 3.2 Gen2 Type C to C Active Bi-directional Cable 8K60Hz M/M 5m/16.4ft
- Mfr # CAC-1535
- Zoro # G914872776
product price:Â
$
55.79
/ea
Key Features
Cable Length
16.40 ft
End 1 Connection Type
USB 3.2 (Gen 2) Type C - Male
End 2 Connection Type
USB 3.2 (Gen 2) Type C - Male
Color
Black
Features
E-marker Chip, USB- Power Delivery (USB PD), Plug & Play, Active, Re-timer Chipset
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CAC-1535
- Zoro #
- G914872776
- UPC #
- 841615101894
- Country of Origin
- China
- Item
- Data Transfer/Power Cable
- End 1 Connection Type
- USB 3.2 (Gen 2) Type C - Male
- End 2 Connection Type
- USB 3.2 (Gen 2) Type C - Male
- Color
- Black
- Features
- E-marker Chip, USB- Power Delivery (USB PD), Plug & Play, Active, Re-timer Chipset
- Cable Type
- USB-C
- Connector on Second End Details
- 1 x USB 3.2 (Gen 2) Type C - Male
- Connector on First End Details
- 1 x USB 3.2 (Gen 2) Type C - Male
- Data Transfer Rate
- 10-Gbit/s
- Device Supported
- Notebook, Display, Gaming Computer, Dock, Mobile Device, PC, Hard Drive
- Supported Resolution
- 7680 x 4320
- Data Transfer Speed
- 10-Gbit/s
- Green Environmental Attribute
- Environmentally Friendly
- Supported Resolutions
- 7680 x 4320
- Environmentally Friendly
- Yes
Dimensions
- Cable Length
- 16.40 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.