Zoro Homepage

DP80 CERTFIED CABLE 1.2M/3.94FT M-M

  • Mfr # CAC-1091

  • Zoro # G215190142


product price: $28.59
/ea

Key Features

Cable Type
DisplayPort
Cable Length
3.94 ft
Features
Damage Resistant, Locking Connector, Ultra Flexible, Display Stream Compression (DSC) 1.2, Bendable
Environmentally Friendly
Yes
Connector on First End Details
(1) DisplayPort 2.1 Digital Audio/Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAC-1091
Zoro #
G215190142
UPC #
841615102938
Country of Origin
China

Dimensions

Cable Length
3.94 ft

Details

Cable Type
DisplayPort
Item
A/V Cable
Features
Damage Resistant, Locking Connector, Ultra Flexible, Display Stream Compression (DSC) 1.2, Bendable
Environmentally Friendly
Yes
Connector on First End Details
(1) DisplayPort 2.1 Digital Audio/Video - Male
Connector Gender on Second End
Male
Data Transfer Rate
80-Gbit/s
Device Supported
Gaming Computer, Monitor, PC, Gaming Notebook
Connector Gender on First End
Male
Supported Resolution
10240 x 4320
Connector Type on First End
DisplayPort 2.1 Digital Audio/Video - Male
Connector on Second End Details
(1) DisplayPort 2.1 Digital Audio/Video - Male
Connector Type on Second End
DisplayPort 2.1 Digital Audio/Video - Male
Maximum Resolution
10240 x 4320
Connection B
1 x DisplayPort 2.1 Digital Audio/Video - Male
Connection A
1 x DisplayPort 2.1 Digital Audio/Video - Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.