HDMI TO DISPLAYPORT 1.2 ACTIVE ADAPTER WHICH TRANSMITS A HDMI SIGNAL INTO A DISP

  • Mfr # CAC-1331

  • Zoro # G114883589


product price: $38.45
/ea

Key Features

Cable Type
DisplayPort/HDMI/USB
Cable Length
9.84 in
Color
Black
Features
HDCP 2.2, Active, HDCP 1.4
Data Transfer Rate
5.4 Gbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CAC-1331
Zoro #
G114883589
UPC #
841615101665
Country of Origin
China

Dimensions

Cable Length
9.84 in

Details

Cable Type
DisplayPort/HDMI/USB
Color
Black
Features
HDCP 2.2, Active, HDCP 1.4
Item
A/V Cable
Data Transfer Rate
5.4 Gbit/s
Device Supported
Xbox, Tablet PC, PlayStation 4, Monitor, Blu-ray Player, Audio/Video Device
Connector Plating
Gold
Supported Resolution
4096 x 2160
Connector on Second End Details
(1) DisplayPort 1.2 Digital Audio/Video - Female
Connector on First End Details
(1) Powered USB Type A - Male, (1) HDMI 2.0 Digital Audio/Video - Male
Green Environmental Attribute
Environmentally Friendly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.