Zoro Homepage

HDMI TO USB-C 4K60HZ ACTIVE CABLE 6 FT

  • Mfr # CAC-1334

  • Zoro # G314883570


product price: $43.99
/ea

Key Features

Cable Length
6 ft
Cable Type
HDMI/USB-C
Features
HDCP 2.2, Active, HDCP 1.4, EMI Protection
Data Transfer Rate
5.4 Gbit/s
Device Supported
Monitor, Tablet, Projector, PC, Audio/Video Device, Notebook, TV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAC-1334
Zoro #
G314883570
UPC #
841615102280
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Item
A/V Cable
Cable Type
HDMI/USB-C
Features
HDCP 2.2, Active, HDCP 1.4, EMI Protection
Data Transfer Rate
5.4 Gbit/s
Device Supported
Monitor, Tablet, Projector, PC, Audio/Video Device, Notebook, TV
Supported Resolution
4096 x 2160
Connector Plating
Gold
Green Environmental Attribute
Environmentally Friendly
Connector on Second End Details
(1) USB Type C - Male
Connector on First End Details
(1) HDMI Type A Digital Audio/Video - Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.