
THE CLUB 3D IS A USB3.2 GEN1 TYPE-C TO DUAL LINK DVI-D OR SINGLE LINK
Mfr # CAC-1510-A
Zoro # G014872720
product price:Â $49.89
/eaKey Features
End 1 Connection Type
USB 3.2 (Gen 1) Type C - Male
End 2 Connection Type
DVI-D (Dual-Link) Digital Video - Female
Overall Length
9.6 in
Length
9.6 in
Features
Active, Reversible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CAC-1510-A
Zoro #
G014872720
UPC #
841615101863
Country of Origin
China
Dimensions
Overall Length
9.6 in
Length
9.6 in
Details
Item
Video Adapter
End 1 Connection Type
USB 3.2 (Gen 1) Type C - Male
End 2 Connection Type
DVI-D (Dual-Link) Digital Video - Female
Features
Active, Reversible
Maximum Resolution Supported
3840 x 2160
Adapter Type
DVI-D/USB-C
Connector on First End Details
1 x Type C USB 3.2 (Gen 1) USB Male
Connector on Second End Details
1 x DVI-D (Dual-Link) Digital Video Female
Green Environmental Attribute
Environmentally Friendly
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Description
THE CLUB 3D CAC-1510-A IS A USB3.2 GEN1 TYPE-C TO DUAL LINK DVI-D OR SINGLE LINK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.