Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THUDERBOLT 4 CERTIFIED 11 IN 1

  • Mfr # CSV-1581

  • Zoro # G614897857


product price: $221.99
/ea
Free Shipping & Returns

Key Features

OS Compatibility
Windows 10, macOS Big Sur
Includes
Thunderbolt 4 Certified 11-in-1 Docking Station Power Adapter 20V7.5A (150Watt)
Watts
150 W
Height
7.48 in
Width
3.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSV-1581
Zoro #
G614897857
UPC #
841615102839
Country of Origin
China

Dimensions

Height
7.48 in
Width
3.15 in
Depth
0.87 in
Cable Length
5.91 ft

Details

Item
Docking Station
OS Compatibility
Windows 10, macOS Big Sur
Includes
Thunderbolt 4 Certified 11-in-1 Docking Station Power Adapter 20V7.5A (150Watt)
Watts
150 W
Device Supported
Desktop PC/Monitor
Power Source
Power Adapter
Number of RJ-45 Ports
1
Headphone/Microphone Combo Port
Yes
Green Environmental Attribute
Environmentally Friendly
Thunderbolt
Yes
Number of Network (RJ-45) Ports
1
Features
Power Delivery Pass-through
Data Transfer Rate
5 GB/s
USB Type-C
Yes
Memory Card Reader
Yes
Network (RJ-45)
Yes
Ethernet Technology
Gigabit Ethernet
Number of USB Ports
6
USB Power Delivery
96W
Memory Card Supported
TransFlash, SD
Number of Displays Supported
2
Charging Capability
Yes
Connectivity Technology
Wired
USB Type-A
Yes
Screen Mode
4K @ 60Hz, 8K @ 30Hz
Host Interface
Thunderbolt 4
USB Type-C Detail
1 x Thunderbolt 4 USB Type-C Male (to host)
Supported Resolutions
7680 x 4320, 3840 x 2160
Number of USB Type-C Ports
3
Management Features
Wake-on-LAN
Number of USB Type-A Ports
3
Operating System
Windows 10, macOS Big Sur
Screen Mode Supported
4K @ 60Hz, 8K @ 30Hz
Maximum Data Transfer Rate
5-GB/s
Environmentally Friendly
Yes
Maximum Power Supply Wattage
150 W
Interfaces
Thunderbolt 4
Compatible Devices
Monitor, Desktop PC
USB Charging Port
6
Power Source Type
Power Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.