Zoro Homepage

USB GEN 1 TYPE C TRIPLE DISPLAY DOCK IS AN ALL-IN-ONE SOLUTION, WITH VIDEO PORTS

  • Mfr # CSV-1564W100

  • Zoro # G114872729


product price: $146.99
/ea
Free Shipping & Returns

Key Features

OS Compatibility
Windows, macOS
Includes
CAC-1903 Power Supply, (2) USB TypeC Cable, (1) Connection to Host (27cm / 0.886ft, (1) RED Cable USB type C for charging to PowerSupply 1 m / 3.28 ft, Quick Install Guide
Width
2.95 in
Height
13.78 in
Watts
100 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSV-1564W100
Zoro #
G114872729
UPC #
841615101849
Country of Origin
China

Dimensions

Width
2.95 in
Height
13.78 in
Depth
0.79 in

Details

Item
Docking Station
OS Compatibility
Windows, macOS
Includes
CAC-1903 Power Supply, (2) USB TypeC Cable, (1) Connection to Host (27cm / 0.886ft, (1) RED Cable USB type C for charging to PowerSupply 1 m / 3.28 ft, Quick Install Guide
Watts
100 W
Number of Displays Supported
3
Network (RJ-45)
Yes
USB Type-C
Yes
Supported Resolutions
3840 x 2160, 1920 x 1200
VGA
Yes
Number of USB 2.0 Ports
2
Memory Card Reader
Yes
Device Supported
Notebook/Desktop PC/Smartphone
Number of USB 3.0 Ports
3
Connectivity Technology
Wired
Headphone/Microphone Combo Port
Yes
USB Type-A
Yes
Host Interface
USB 3.2 Gen 1 (3.1 Gen 1) Type-C
DisplayPort
Yes
USB Type-C Detail
(3) USB 3.2 Gen1 Type C Female (1-for Data, 1 for PD charging, 1 for connecting to Host)
Number of DisplayPorts
1
Number of USB Type-C Ports
3
Memory Card Supported
SD, MultiMediaCard (MMC), microSD
Number of RJ-45 Ports
1
Ethernet Technology
Gigabit Ethernet
Green Environmental Attribute
Environmentally Friendly
Screen Mode
4K
Number of USB Type-A Ports
5
Number of HDMI Ports
1
HDMI
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.