Zoro Homepage

USB GEN 1 TYPE C TRIPLE DISPLAY DOCK IS AN ALL-IN-ONE SOLUTION, WITH VIDEO PORTS

  • Mfr # CSV-1564W65

  • Zoro # G314872772


product price: $134.99
/ea
Free Shipping & Returns

Key Features

OS Compatibility
Windows, macOS
Includes
PowerSupply, Plugs, (2) USB Type-C Cable, (1) Connection to Host 27cm / 10.63", 1x RED Cable, USB type-C for Charging to PowerSupply 1 m / 3.28 ft, Quick Install Guide
Height
13.78 in
Color
Black
Watts
100 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSV-1564W65
Zoro #
G314872772
UPC #
841615102327
Country of Origin
China

Dimensions

Height
13.78 in
Width
2.95 in
Depth
0.79 in

Details

Item
Docking Station
OS Compatibility
Windows, macOS
Includes
PowerSupply, Plugs, (2) USB Type-C Cable, (1) Connection to Host 27cm / 10.63", 1x RED Cable, USB type-C for Charging to PowerSupply 1 m / 3.28 ft, Quick Install Guide
Color
Black
Watts
100 W
Memory Card Supported
microSD, SD
Device Supported
Notebook/Tablet/Monitor/Workstation/Desktop PC/Smartphone/Keyboard/Mouse/Headset
Number of RJ-45 Ports
1
Number of USB Type-C Ports
2
Number of USB Type-A Ports
5
Headphone/Microphone Combo Port
Yes
Green Environmental Attribute
Environmentally Friendly
VGA
Yes
Memory Card Reader
Yes
Supported Resolutions
1920 x 1200, 3840 x 2160
USB Type-C Detail
1 Type-C Female for connecting to Host
USB Type-C
Yes
Connectivity Technology
Wired
DisplayPort
Yes
Ethernet Technology
Gigabit Ethernet
Number of DisplayPorts
1
Host Interface
USB Type C
Screen Mode
4K
Network (RJ-45)
Yes
HDMI
Yes
Number of HDMI Ports
1
USB Type-A
Yes
Number of Displays Supported
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.