Club 3D CAC-1010 Dual Link DVI-I Aktiver Adapter; Black

  • Mfr # CAC-1010

  • Zoro # G404030372


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Features
Active; Environmentally Friendly
Connector on Second End Details
(1) DVI-I (Dual-Link) Digital Video - Female
Cable Type
DisplayPort/DVI-I/USB
Resolution
3840 x 2160
Connector on First End Details
(1) DisplayPort 1.2a Digital Audio/Video - Male, (1) USB Type A - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAC-1010
Zoro #
G404030372
UPC #
841615101559
Country of Origin
China

Dimensions

Cable Length
1.97 ft

Details

Features
Active; Environmentally Friendly
Connector on Second End Details
(1) DVI-I (Dual-Link) Digital Video - Female
Item
Video Cable
Cable Type
DisplayPort/DVI-I/USB
Resolution
3840 x 2160
Connector on First End Details
(1) DisplayPort 1.2a Digital Audio/Video - Male, (1) USB Type A - Male
Device Supported
LCD Monitor, Monitor, PC, Projector, TV, Video Device

Description

CAC-1010 - The DisplayPort + USB Type A for Power Dual Link DVI Signal Format Converter seamlessly connects your DisplayPort equipped source to conventional DVI displays such as CRT, LCD monitors and projectors. Especially with the 30-inch Apple Cinema Display, you can then have the ultimate widescreen experience, with a resolution of 2560 x 1600 pixels @ 50Hz or 2560 x 1440 @ 60Hz on any other display designed for that purpose. It solutions for your digital entertainment center, conference room presentations, schools and inter-company training facilities.

Specifications
  • Color: Black
  • Weight: 0.35 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.