
Data Transfer Cable
Mfr # CAC-1573
Zoro # G914925175
product price: $28.99
/eaKey Features
Features
EMI Protection, Reversible, USB- Power Delivery (USB PD), E-marker Chip
Connector on Second End Details
1 x USB 2.0 Type C - Male
Cable Type
USB-C
Data Transfer Speed
480-Mbit/s
End 2 Connection Type
USB 2.0 Type C - Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAC-1573
Zoro #
G914925175
UPC #
841615102556
Country of Origin
China
Details
Features
EMI Protection, Reversible, USB- Power Delivery (USB PD), E-marker Chip
Connector on Second End Details
1 x USB 2.0 Type C - Male
Cable Type
USB-C
Data Transfer Speed
480-Mbit/s
End 2 Connection Type
USB 2.0 Type C - Male
End 1 Connection Type
USB 2.0 Type C - Male
Device Supported
Charger, Smartphone, Peripheral Device, Tablet, Notebook
Connector on First End Details
1 x USB 2.0 Type C - Male
Environmentally Friendly
Yes
Item
Data Transfer Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.