DP80 DISPLAYPORT TO C 1M/3.28FT CABLE
Mfr # CAC-1559
Zoro # G122444710
product price: $43.69
/eaKey Features
Maximum Resolution
10240 x 4320, 7680 x 4320, 3820 x 2160
Connection B
1 x DisplayPort 2.1 Digital Audio/Video - Male
Cable Length
3.28 ft
Features
DisplayPort Alternate (ALT) Mode, Locking Connector, Ultra Flexible, Bend Resistant, Forward Error Correction (FEC) Support, Display Stream Compression (DSC) 1.2, Damage Resistant
Connector Gender on Second End
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAC-1559
Zoro #
G122444710
UPC #
841615103362
Country of Origin
China
Dimensions
Cable Length
3.28 ft
Details
Maximum Resolution
10240 x 4320, 7680 x 4320, 3820 x 2160
Connection B
1 x DisplayPort 2.1 Digital Audio/Video - Male
Features
DisplayPort Alternate (ALT) Mode, Locking Connector, Ultra Flexible, Bend Resistant, Forward Error Correction (FEC) Support, Display Stream Compression (DSC) 1.2, Damage Resistant
Connector Gender on Second End
Male
Cable Type
DisplayPort/USB-C
Connection A
1 X USB Type C Male
Device Supported
TV, Graphic Card, Monitor, PC, Notebook, Projector
Connector Gender on First End
Male
Data Transfer Rate
80-Gbit/s
Item
A/V Cable
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.