
USB-A ACTIVE REPEATER CABLE 15M/49.2FT
Mfr # CAC-1406
Zoro # G022443202
product price: $89.99
/ea
Free Shipping & Returns
Key Features
End 2 Connection Type
USB Type A - Female
Cable Type
USB
End 1 Connection Type
USB Type A - Male
Connector Gender on First End
Male
Connector Gender on Second End
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAC-1406
Zoro #
G022443202
UPC #
195285125163
Country of Origin
United States
Details
End 2 Connection Type
USB Type A - Female
Cable Type
USB
End 1 Connection Type
USB Type A - Male
Item
Data Transfer Cable
Connector Gender on First End
Male
Connector Gender on Second End
Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.