Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CLUE: The Grinch

  • Mfr # CL154-779

  • Zoro # G010533632


product price: $41.85
/ea

Key Features

Material
80% paper/cardboard, 10% plastic, 10% zinc
Color
Multicolored
Recommended Age
8+ years
Recommended Grade
3+
Includes
Game Board, 6 Christmas Object Tokens (Tokens: Wreath, Drum, Christmas Tree, Roast Beast, Stocking, Can Of Who Hash), 6 Character Power Cards, 6 Character 'Clue' Cards, 6 Object 'Clue' Cards, 9 Location 'Clue' Cards, 21 "Little Bit More" Cards, Envelope, 2 Six-Sided Dice, Rulebook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL154-779
Zoro #
G010533632
UPC #
700304156808
Country of Origin
United States

Details

Material
80% paper/cardboard, 10% plastic, 10% zinc
Color
Multicolored
Recommended Age
8+ years
Recommended Grade
3+
Includes
Game Board, 6 Christmas Object Tokens (Tokens: Wreath, Drum, Christmas Tree, Roast Beast, Stocking, Can Of Who Hash), 6 Character Power Cards, 6 Character 'Clue' Cards, 6 Object 'Clue' Cards, 9 Location 'Clue' Cards, 21 "Little Bit More" Cards, Envelope, 2 Six-Sided Dice, Rulebook

Description

A timeless holiday theft is up to you to solve in this nostalgic version of the classic mystery game! Based on Dr. Seusss story about the grouchy green troublemaker that hijacks Whovilles decorations, CLUE: How the Grinch Stole Christmas lets players wear the shoes of Cindy-Lou, Papa Who, and other residents of Whoville to determine WHO caught inthe mean onein in the act, WHAT object The Grinch stuffed up the chimney, and WHERE in the town it was taken from! For 2-6 players, ages 8+.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.