Shop SUPERIOR GLOVE
See all product information
Create Account
ClutchGear Work Gloves, TenActiv Palm, PVC Back, M (8), Black/Orange
- Mfr # MXVSBE-M
- Zoro # G104970466
product price:Â
$
15.25
/pr
Key Features
Color
Black/Orange
Cuff Style
Hook-and-Loop
Glove Length
9 in
Palm Material
TenActiv
Finger Coverage
Full Finger
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MXVSBE-M
- Zoro #
- G104970466
- UPC #
- 779406421213
- Country of Origin
- Pakistan
Dimensions
- Glove Size
- M (8)
- Glove Length
- 9 in
- Size- Alpha
- M
- Size- Numeric
- 8
Description
Work Gloves, Additional Hazard Protection Impact-Resistant, Puncture-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Not Applicable, Palm Style Sure Grip, Hand Protection Style Glove, ANSI/ISEA Impact Level 1, Cuff Style Hook-and-Loop, Insulated No, Palm Material TenActiv, Silicone-Free No, Glove Back Material PVC, Glove Back Color Black/Orange, High-Visibility Features Not Applicable, Glove Coating Material PVC, ANSI/ISEA Cut Level A2, Touchscreen Compatible No, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.