Shop G-TEK
See all product information
Create Account
Seamless Knit A4 PolyKor/Aramid Blended Glove w/Blue Latex Coated Crinkle Grip on Palm&Finger, 12PK
- Mfr # MATA10-BDB-S
- Zoro # G024207932
product price:Â
$
167.99
/pk of 12, $14.00/ea
Free Shipping & Returns
Key Features
Glove Materials
Aramid PolyKor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MATA10-BDB-S
- Zoro #
- G024207932
- UPC #
- -
- Country of Origin
- China
- Color
- Yellow
- Glove Materials
- Aramid PolyKor
Dimensions
- Glove Size
- S
Description
Seamless construction offers increased comfort and breathability, PolyKor blended shell with Aramid is lightweight and provides excellent dexterity, tactile sensitivity, and cut resistance while providing protection in heat resistant applications, where sparks and heat are present, Latex "Crinkle" coated palm and fingertips provides superior grip in wet/dry conditions and offers abrasion resistance, Knit Wrist helps prevent dirt and debris from entering the glove, Launderable for extended life and to reduce replacement costs, Color coded hems for easy size identification. Seamless Knit A4 PolyKor/Aramid Blended Glove w/Blue Latex Coated Crinkle Grip on Palm&Fingers
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.