Zoro Homepage

24845 Warning Label

  • Mfr # 24845

  • Zoro # G4192758


product price: $12.19
/ea

Key Features

Compatible Hoist Type
Electric Chain Hoists
Compatible Series
CM
Overall Length
3 in
Compatible Load Capacity
1,000 lb, 2,000 lb, 4,000 lb, 6,000 lb
Overall Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24845
Zoro #
G4192758
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Overall Width
1 in

Details

Item
24845 Warning Label
Compatible Hoist Type
Electric Chain Hoists
Compatible Series
CM
Compatible Load Capacity
1,000 lb, 2,000 lb, 4,000 lb, 6,000 lb

Description

Warning Label, Product Type Label, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 1,000 lb, 2,000 lb, 4,000 lb, 6,000 lb, Compatible Series CM, Overall Length 3 in, Overall Width 1 in, Overall Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.