Zoro Homepage

595461 Latch Kit

  • Mfr # 595461

  • Zoro # G0646287


product price: $46.89
/ea

Key Features

Product Type
Latch Assembly
Material
Steel
Overall Width
1.8 in
Compatible Series
CM
Overall Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
595461
Zoro #
G0646287
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
1.8 in
Overall Height
1 in
Overall Length
2 in

Details

Item
Latch Assembly
Product Type
Latch Assembly
Material
Steel
Compatible Series
CM

Description

Latch Assembly, Product Type Latch Assembly, Compatible Series CM, Material Steel, Overall Length 2 in, Overall Width 1.8 in, Overall Height 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.