Zoro Homepage

627-451 Control Cord New 3-W 6.5Ft

  • Mfr # 28450

  • Zoro # G0646418


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Product Type
Pendant Cord
Overall Length
10 ft
Compatible Series
Lodestar
Material
Rubber
Compatible Load Capacity
15,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28450
Zoro #
G0646418
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 ft

Details

Item
Pendant Cord
Product Type
Pendant Cord
Compatible Series
Lodestar
Material
Rubber
Compatible Load Capacity
15,000 lb
Compatible Hoist Type
Electric Chain Hoists

Description

Pendant Cord, Product Type Pendant Cord, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 15,000 lb, Compatible Series Lodestar, Material Rubber, Overall Length 10 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.