This item is Discontinued.

Cm Anchor Shackle, 20 Ton Load, 158 In, 134 In Screw Pin, Galvanized MC685G

This item is Discontinued.

Cm

Anchor Shackle, 20 Ton Load, 158 In, 134 In Screw Pin, Galvanized (Discontinued)

Mfr # MC685G
Zoro # G007975094
UPC # 81767458204
Country of Origin United States
Category Shackles
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MC685G
Zoro #
G007975094
UPC #
81767458204
Country of Origin
United States

Description

CM Anchor Shackle, 20 ton, 158 in, 134 in Pin dia, Screw Pin, 613 in Inner Length, 413 in Inner Width, 266 in Opening, 391 in Eye Outer Size, Carbon Alloy Steel Body, Carbon Alloy Steel Pin, Galvanized

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.