Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anchor Shackle, 5/16" Body Sz, Galvanized

  • Mfr # M647G

  • Zoro # G7438230


product price: $15.49
/ea

Key Features

Pin Style
Screw
Working Load Limit
2,000 lb
Width Between Eyes
17/32 in
Pin Dia.
3/8 in
Body Size
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M647G
Zoro #
G7438230
UPC #
-
Country of Origin
United States

Dimensions

Width Between Eyes
17/32 in
Pin Dia.
3/8 in
Body Size
5/16 in
Outside Diameter of Eye
15/16 in
Manufacturers Warranty Length
1 yr
Pin Diameter
3/8 in
Inside Length
1 1/4 in
Inside Width
13/16 in
Body Thickness
5/16 in

Details

Item
Anchor Shackle
Pin Style
Screw
Working Load Limit
2,000 lb
Standards
ASME B30.26
Shackle Type
Anchor Shackle
Body Material
Carbon Steel
Pin Material
Alloy Steel
Finish
Galvanized
Body Finish
Galvanized
Body Color
Silver
Minimum Operating Temperature
-40 Degrees F
Lifting Capability
For Lifting
Pin Type
Removable Screw Pin
Maximum Operating Temperature
400 Degrees F
Pin Color
Orange
Pin Finish
Galvanized

Description

Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 2,000 lb, Width Between Eyes 17/32 in, Body Material Carbon Steel, Inside Length 1 1/4 in, Inside Width 13/16 in, Body Thickness 5/16 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Screw Pin, Pin Diameter 3/8 in, Pin Material Alloy Steel, Pin Color Orange, Pin Finish Galvanized, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.