Zoro Homepage

Brake

  • Mfr # 35622

  • Zoro # G8746455


product price: $2,955.99
/ea
Free Shipping & Returns

Key Features

For Use With
2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508
For Use With Mfr. Model Number
2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508
Fits Brand
CM
Material
Steel
Overall Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35622
Zoro #
G8746455
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 in
Overall Width
6.5 in
Overall Length
6.5 in

Details

Item
Brake
For Use With
2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508
For Use With Mfr. Model Number
2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508
Fits Brand
CM
Material
Steel
Compatible Series
Lodestar
Compatible Hoist Type
Electric Chain Hoists
Compatible Load Capacity
1,000 lb, 2,000 lb, 6,000 lb

Description

Electric Brake Assembly, Product Type Electric Brake Assembly, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 1,000 lb, 2,000 lb, 6,000 lb, Compatible Series Lodestar, Material Steel, Overall Length 6.5 in, Overall Width 6.5 in, Overall Height 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.