Zoro Homepage

Brake Base Plate

  • Mfr # 20419

  • Zoro # G8746123


product price: $93.99
/ea
Free Shipping & Returns

Key Features

For Use With
2000, 2001, 2026, 2035, 2047, 2048, 2069, 2070, 2071, 2074, 2076, 2080, 2081, 2086, 2089, 2090, 2091, 2094, 2095, 2096, 2099, 2101, 2105, 2106, 2109, 2110, 2111, 2116, 2119
For Use With Mfr. Model Number
2000, 2001, 2026, 2035, 2047, 2048, 2069, 2070, 2071, 2074, 2076, 2080, 2081, 2086, 2089, 2090, 2091, 2094, 2095, 2096, 2099, 2101, 2105, 2106, 2109, 2110, 2111, 2116, 2119
Fits Brand
CM
Material
Steel
Overall Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20419
Zoro #
G8746123
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3 in
Overall Height
3 in
Overall Length
3 in

Details

Item
Brake Base Plate
For Use With
2000, 2001, 2026, 2035, 2047, 2048, 2069, 2070, 2071, 2074, 2076, 2080, 2081, 2086, 2089, 2090, 2091, 2094, 2095, 2096, 2099, 2101, 2105, 2106, 2109, 2110, 2111, 2116, 2119
For Use With Mfr. Model Number
2000, 2001, 2026, 2035, 2047, 2048, 2069, 2070, 2071, 2074, 2076, 2080, 2081, 2086, 2089, 2090, 2091, 2094, 2095, 2096, 2099, 2101, 2105, 2106, 2109, 2110, 2111, 2116, 2119
Fits Brand
CM
Material
Steel
Compatible Load Capacity
250 lb, 300 lb, 500 lb, 600 lb, 1,000 lb
Compatible Series
Shopstar
Compatible Hoist Type
Electric Chain Hoists

Description

Brake Base Plate, Product Type Brake Base Plate, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 250 lb, 300 lb, 500 lb, 600 lb, 1,000 lb, Compatible Series Shopstar, Material Steel, Overall Length 3 in, Overall Width 3 in, Overall Height 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.