Brake Coil
Mfr # 51514
Zoro # G8746665
product price: $494.99
/ea
Free Shipping & Returns
Key Features
For Use With
2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508
For Use With Mfr. Model Number
2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508
Fits Brand
CM
Overall Height
1 in
Material
Copper, Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51514
Zoro #
G8746665
UPC #
-
Country of Origin
Canada
Dimensions
Overall Height
1 in
Overall Width
3.5 in
Overall Length
4 in
Details
Item
Brake Coil
For Use With
2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508
For Use With Mfr. Model Number
2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508
Fits Brand
CM
Material
Copper, Plastic
Compatible Series
Lodestar
Compatible Load Capacity
1,000 lb, 2,000 lb, 4,000 lb, 6,000 lb
Compatible Hoist Type
Electric Chain Hoists
Description
Brake Coil, Product Type Brake Coil, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 1,000 lb, 2,000 lb, 4,000 lb, 6,000 lb, Compatible Series Lodestar, Material Copper, Plastic, Overall Length 4 in, Overall Width 3.5 in, Overall Height 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.