Brake Disc
Mfr # 70694
Zoro # G8746762
product price: $539.99
/ea
Free Shipping & Returns
Key Features
For Use With
7300, 7301, 7312, 7313, 7320, 7321, 7340, 7341, 7352, 7353
For Use With Mfr. Model Number
7300, 7301, 7312, 7313, 7320, 7321, 7340, 7341, 7352, 7353
Fits Brand
CM
Overall Width
7 in
Material
Fiber, Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70694
Zoro #
G8746762
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
7 in
Overall Height
0.3 in
Overall Length
7 in
Details
Item
Brake Disc
For Use With
7300, 7301, 7312, 7313, 7320, 7321, 7340, 7341, 7352, 7353
For Use With Mfr. Model Number
7300, 7301, 7312, 7313, 7320, 7321, 7340, 7341, 7352, 7353
Fits Brand
CM
Material
Fiber, Steel
Compatible Load Capacity
4,000 lb, 6,000 lb, 8,000 lb, 10,000 lb, 12,000 lb, 15,000 lb
Compatible Series
Powerstar
Compatible Hoist Type
Electric Chain Hoists
Description
Brake Friction Disc, Product Type Brake Friction Disc, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 4,000 lb, 6,000 lb, 8,000 lb, 10,000 lb, 12,000 lb, 15,000 lb, Compatible Series Powerstar, Material Fiber, Steel, Overall Length 7 in, Overall Width 7 in, Overall Height 0.3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.