Zoro Homepage

Brake Friction Disc

  • Mfr # 35632

  • Zoro # G7414872


product price: $242.99
/ea
Free Shipping & Returns

Key Features

For Use With
3502, 3503, 3504, 3505, 3506, 3507, 3512, 3515, 3522, 3525, 3532, 3535, 3545, 3549, 3550, 3553, 3554, 3555, 3561, 3562, 3565, 3625, 3626, 3632, 3633, 3635, 3636, 3644, 3645, 3646, 3647, 4212, 4213, 4214, 4215, 4222, 4223, 4224, 4225, 4232, 4233, 4234, 4235, 4244, 4245, 4254, 4255, 4264, 4265, 9501, 9502, 9503, 9505, 9506, 9507, 9508, 9509, 9510, 9511, 9512, 9513, 9514, 9531, 9534, 9539, 9540
For Use With Mfr. Model Number
3502, 3503, 3504, 3505, 3506, 3507, 3512, 3515, 3522, 3525, 3532, 3535, 3545, 3549, 3550, 3553, 3554, 3555, 3561, 3562, 3565, 3625, 3626, 3632, 3633, 3635, 3636, 3644, 3645, 3646, 3647, 4212, 4213, 4214, 4215, 4222, 4223, 4224, 4225, 4232, 4233, 4234, 4235, 4244, 4245, 4254, 4255, 4264, 4265, 9501, 9502, 9503, 9505, 9506, 9507, 9508, 9509, 9510, 9511, 9512, 9513, 9514, 9531, 9534, 9539, 9540
Fits Brand
CM
Material
Fiber, Steel
Overall Length
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35632
Zoro #
G7414872
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5.5 in
Overall Height
0.3 in
Overall Width
5.5 in

Details

Item
Brake Friction Disc
For Use With
3502, 3503, 3504, 3505, 3506, 3507, 3512, 3515, 3522, 3525, 3532, 3535, 3545, 3549, 3550, 3553, 3554, 3555, 3561, 3562, 3565, 3625, 3626, 3632, 3633, 3635, 3636, 3644, 3645, 3646, 3647, 4212, 4213, 4214, 4215, 4222, 4223, 4224, 4225, 4232, 4233, 4234, 4235, 4244, 4245, 4254, 4255, 4264, 4265, 9501, 9502, 9503, 9505, 9506, 9507, 9508, 9509, 9510, 9511, 9512, 9513, 9514, 9531, 9534, 9539, 9540
For Use With Mfr. Model Number
3502, 3503, 3504, 3505, 3506, 3507, 3512, 3515, 3522, 3525, 3532, 3535, 3545, 3549, 3550, 3553, 3554, 3555, 3561, 3562, 3565, 3625, 3626, 3632, 3633, 3635, 3636, 3644, 3645, 3646, 3647, 4212, 4213, 4214, 4215, 4222, 4223, 4224, 4225, 4232, 4233, 4234, 4235, 4244, 4245, 4254, 4255, 4264, 4265, 9501, 9502, 9503, 9505, 9506, 9507, 9508, 9509, 9510, 9511, 9512, 9513, 9514, 9531, 9534, 9539, 9540
Fits Brand
CM
Material
Fiber, Steel
Compatible Load Capacity
1,000 lb, 2,000 lb, 4,000 lb, 6,000 lb
Compatible Series
Lodestar
Compatible Hoist Type
Electric Chain Hoists

Description

Brake Friction Disc, Product Type Brake Friction Disc, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 1,000 lb, 2,000 lb, 4,000 lb, 6,000 lb, Compatible Series Lodestar, Material Fiber, Steel, Overall Length 5.5 in, Overall Width 5.5 in, Overall Height 0.3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.