Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brake Friction Plate

  • Mfr # 24603

  • Zoro # G7391867


product price: $81.25
/ea
Free Shipping & Returns

Key Features

For Use With
2401, 2401B, 2401C, 2402, 2402B, 2402C, 2403, 2403B, 2403C, 2404, 2404B, 2404C, 2405, 2405B, 2405C, 2406, 2406B, 2406C
For Use With Mfr. Model Number
2401, 2401B, 2401C, 2402, 2402B, 2402C, 2403, 2403B, 2403C, 2404, 2404B, 2404C, 2405, 2405B, 2405C, 2406, 2406B, 2406C
Fits Brand
CM
Material
Fiber, Steel
Overall Height
0.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24603
Zoro #
G7391867
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
0.3 in
Overall Length
4 in
Overall Width
4 in

Details

Item
Brake Friction Plate
For Use With
2401, 2401B, 2401C, 2402, 2402B, 2402C, 2403, 2403B, 2403C, 2404, 2404B, 2404C, 2405, 2405B, 2405C, 2406, 2406B, 2406C
For Use With Mfr. Model Number
2401, 2401B, 2401C, 2402, 2402B, 2402C, 2403, 2403B, 2403C, 2404, 2404B, 2404C, 2405, 2405B, 2405C, 2406, 2406B, 2406C
Fits Brand
CM
Material
Fiber, Steel
Compatible Load Capacity
500 lb, 1,000 lb, 2,000 lb
Compatible Series
Valustar
Compatible Hoist Type
Electric Chain Hoists

Description

Brake Friction Plate, Product Type Brake Friction Plate, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 500 lb, 1,000 lb, 2,000 lb, Compatible Series Valustar, Material Fiber, Steel, Overall Length 4 in, Overall Width 4 in, Overall Height 0.3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.