Zoro Homepage

Brake Intermediate Plate

  • Mfr # 70054

  • Zoro # G8746735


product price: $583.99
/ea
Free Shipping & Returns

Key Features

For Use With
7300, 7301, 7312, 7313, 7320, 7321, 7340, 7341, 7352, 7353
For Use With Mfr. Model Number
7300, 7301, 7312, 7313, 7320, 7321, 7340, 7341, 7352, 7353
Fits Brand
CM
Material
Steel
Overall Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70054
Zoro #
G8746735
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
11 in
Overall Height
0.3 in
Overall Length
11 in

Details

Item
Brake Intermediate Plate
For Use With
7300, 7301, 7312, 7313, 7320, 7321, 7340, 7341, 7352, 7353
For Use With Mfr. Model Number
7300, 7301, 7312, 7313, 7320, 7321, 7340, 7341, 7352, 7353
Fits Brand
CM
Material
Steel
Compatible Hoist Type
Electric Chain Hoists
Compatible Series
Powerstar
Compatible Load Capacity
4,000 lb, 6,000 lb, 8,000 lb, 10,000 lb, 12,000 lb, 14,000 lb, 15,000 lb, 18,000 lb, 20,000 lb, 30,000 lb

Description

Brake Plate, Product Type Brake Plate, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 4,000 lb, 6,000 lb, 8,000 lb, 10,000 lb, 12,000 lb, 14,000 lb, 15,000 lb, 18,000 lb, 20,000 lb, 30,000 lb, Compatible Series Powerstar, Material Steel, Overall Length 11 in, Overall Width 11 in, Overall Height 0.3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.